Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. London Fog Semi-gloss Latex Interior Paint

  • Zoro #: G0064539
  • Mfr #: 0000Z0681-20

$218.82

  • Item: Interior Paint
  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064539
  • Mfr #: 0000Z0681-20
Item: Interior Paint Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Paint Base Type: Latex
Paint Cleanup: Soap and Water Color Family: Neutrals
Min. Application Temp.: 50 Degrees F Color: London Fog
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Finish: Semi-gloss Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color London Fog, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20