Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Lovers Knot Eggshell Latex Interior Paint
  • Zoro #: G0031760
  • Mfr #: 0000Z0380-16
$43.95
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031760
  • Mfr #: 0000Z0380-16
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Color: Lovers Knot
Item: Interior Paint Size: 1 gal.
Dry Time Recoat: 4 hr. Color Family: Pinks
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Lovers Knot, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16