Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lustrous Red Eggshell Water Interior Paint

  • Zoro #: G0000653
  • Mfr #: 0000Z8283-16

$45.15

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Lustrous Red
  • Color Family: Reds
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000653
  • Mfr #: 0000Z8283-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Lustrous Red
Color Family: Reds Dry Time: 30 min.
Coverage: 400 sq. ft./gal. Paint Color Family: Reds
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Finish: Eggshell
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Size: 1 gal. Surface: Drywall, Masonry, Metal , Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Standards: MPI Approved for Gloss Levels 1 to 5
Min. Application Temp.: 50 Degrees F Base Type: Water
VOC Content: Less than 50g/L Paint Base Type: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Reds, Color Lustrous Red, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16