Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Lustrous Red Semi-gloss Water Interior Paint
  • Zoro #: G0000881
  • Mfr #: 0000Z8383-16
$48.43
  • Finish: Semi-gloss
  • VOC Content: Less than 50g/L
  • Paint Color Family: Reds
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8383-16 Specifications

  • Zoro #: G0000881
  • Mfr #: 0000Z8383-16
Finish: Semi-gloss VOC Content: Less than 50g/L
Paint Color Family: Reds Color Family: Reds
Paint Base Type: Water Base Type: Water
Dry Time: 30 min. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Dry Time Recoat: 4 hr. Standards: MPI Approved for Gloss Levels 1 to 5
Surface: Drywall, Masonry, Metal , Plaster, Wood Item: Interior Paint
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Color: Lustrous Red
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Reds, Color Lustrous Red, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8383-16