Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Lustrous Red Eggshell Water Interior Paint

  • Zoro #: G0000610
  • Mfr #: 0000Z8283-20

$202.99

  • Paint Base Type: Water
  • Item: Interior Paint
  • Paint Color Family: Reds
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0000610
  • Mfr #: 0000Z8283-20
Paint Base Type: Water Item: Interior Paint
Paint Color Family: Reds Application Method: Brush, Roll, Spray
Finish: Eggshell Coverage: 400 sq. ft./gal.
Size: 5 gal. Color Family: Reds
Color: Lustrous Red For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Base Type: Water
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 30 min.
Paint Cleanup: Soap and Water Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Reds, Color Lustrous Red, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20