Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Madeleine Semi-gloss Latex Interior Paint

  • Zoro #: G0050301
  • Mfr #: 0000Z0683-16

$48.25

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
  • Color Family: Purples
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050301
  • Mfr #: 0000Z0683-16
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color Family: Purples Paint Cleanup: Soap and Water
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Item: Interior Paint Color: Madeleine
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Paint Base Type: Latex
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Madeleine, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16