Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Maid of Orleans Flat Latex Interior Paint

  • Zoro #: G0010620
  • Mfr #: 0000Z0280-16

$42.40

  • Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010620
  • Mfr #: 0000Z0280-16
Base Type: Latex Dry Time Recoat: 4 hr.
Finish: Flat Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Color: Maid of Orleans
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Item: Interior Paint Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Maid of Orleans, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16