Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Manor Stone Eggshell Latex Interior Paint

  • Zoro #: G0033160
  • Mfr #: 0000Z0381-16

$43.95

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color: Manor Stone
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033160
  • Mfr #: 0000Z0381-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Manor Stone
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Item: Interior Paint
Size: 1 gal. Color Family: Browns
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Manor Stone, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0381-16