Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Maple Sugar Eggshell Latex Interior Paint
  • Zoro #: G0032503
  • Mfr #: 0000Z0381-16
$43.95
  • Application Method: Brush, Roll, Spray
  • Color: Maple Sugar
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032503
  • Mfr #: 0000Z0381-16
Application Method: Brush, Roll, Spray Color: Maple Sugar
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Item: Interior Paint
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Browns
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Maple Sugar, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16