Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Maple Sugar Semi-gloss Latex Interior Paint

  • Zoro #: G0063093
  • Mfr #: 0000Z0681-20
$218.82
  • Color Family: Browns
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063093
  • Mfr #: 0000Z0681-20
Color Family: Browns Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Coverage: 400 sq ft/gal Color: Maple Sugar
Size: 5 gal Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Maple Sugar, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20