Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. March Wind Semi-gloss Latex Interior Paint

  • Zoro #: G0004731
  • Mfr #: 0000Z0683-16

$48.22

  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
  • Color: March Wind
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004731
  • Mfr #: 0000Z0683-16
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Color: March Wind For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Color Family: Browns Size: 1 gal.
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Paint Base Type: Latex
VOC Content: Less than 50g/L Item: Interior Paint
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color March Wind, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16