Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mauve Blush Semi-gloss Latex Interior Paint
  • Zoro #: G0004801
  • Mfr #: 0000Z0681-16
$48.25
  • Paint Cleanup: Soap and Water
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0004801
  • Mfr #: 0000Z0681-16
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Base Type: Latex
VOC Content: Less than 50g/L Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Reds Dry Time Recoat: 4 hr.
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Application Method: Brush, Roll, Spray Color: Mauve Blush
Paint Base Type: Latex Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Mauve Blush, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16