Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Mauve Mist Semi-gloss Latex Interior Paint

  • Zoro #: G0062174
  • Mfr #: 0000Z0680-20

$218.82

  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062174
  • Mfr #: 0000Z0680-20
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss Size: 5 gal.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Grays Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Item: Interior Paint
Color: Mauve Mist Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mauve Mist, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20