Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mauve Mystique Eggshell Latex Interior Paint
  • Zoro #: G0031033
  • Mfr #: 0000Z0380-16
$43.95
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031033
  • Mfr #: 0000Z0380-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Mauve Mystique
Size: 1 gal. Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Color Family: Grays
VOC Content: Less than 50g/L Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Finish: Eggshell
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mauve Mystique, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16