Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Meditation Semi-gloss Latex Interior Paint

  • Zoro #: G0064660
  • Mfr #: 0000Z0681-20

$218.82

  • Coverage: 400 sq. ft./gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064660
  • Mfr #: 0000Z0681-20
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Min. Application Temp.: 50 Degrees F Color: Meditation
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color Family: Blues
Dry Time: 1 hr. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Meditation, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20