Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mellow Mood Semi-gloss Latex Interior Paint
  • Zoro #: G0009805
  • Mfr #: 0000Z0680-16
$42.60
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Semi-gloss
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0009805
  • Mfr #: 0000Z0680-16
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Color Family: Beiges
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Item: Interior Paint VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Color: Mellow Mood Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Size: 1 gal.
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Mellow Mood, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16