Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Melon Green Semi-gloss Latex Interior Paint

  • Zoro #: G0061903
  • Mfr #: 0000Z0680-20
$218.82
  • Color Family: Greens
  • Color: Melon Green
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061903
  • Mfr #: 0000Z0680-20
Color Family: Greens Color: Melon Green
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Dry Time Recoat: 4 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Melon Green, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20