Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mexican Orange Eggshell Latex Interior Paint

  • Zoro #: G0036819
  • Mfr #: 0000Z0383-16

$43.95

  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036819
  • Mfr #: 0000Z0383-16
Paint Cleanup: Soap and Water Item: Interior Paint
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Color: Mexican Orange
Color Family: Oranges Finish: Eggshell
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Base Type: Latex
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Mexican Orange, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16