Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Mirage Gray Eggshell Latex Interior Paint

  • Zoro #: G0024873
  • Mfr #: 0000Z0380-20

$183.50

  • Dry Time Recoat: 4 hr.
  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0024873
  • Mfr #: 0000Z0380-20
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Dry Time: 1 hr. Size: 5 gal.
Paint Base Type: Latex Paint Cleanup: Soap and Water
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Base Type: Latex Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Grays
Standards: GREENGUARD Gold Certified Color: Mirage Gray
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mirage Gray, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20