Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Monsignor Semi-gloss Latex Interior Paint

  • Zoro #: G0059365
  • Mfr #: 0000Z0683-16

$48.25

  • Application Method: Brush, Roll, Spray
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059365
  • Mfr #: 0000Z0683-16
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Color: Monsignor Paint Base Type: Latex
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Item: Interior Paint Color Family: Purples
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Monsignor, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16