Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Montana Sky Semi-gloss Latex Interior Paint

  • Zoro #: G0064520
  • Mfr #: 0000Z0681-20

$218.82

  • Standards: GREENGUARD Gold Certified
  • Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064520
  • Mfr #: 0000Z0681-20
Standards: GREENGUARD Gold Certified Base Type: Latex
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Color Family: Blues
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Finish: Semi-gloss
Size: 5 gal. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Color: Montana Sky Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Montana Sky, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20