Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Monumental Semi-gloss Latex Interior Paint
  • Zoro #: G0004853
  • Mfr #: 0000Z0681-16
$48.25
  • Color: Monumental
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0004853
  • Mfr #: 0000Z0681-16
Color: Monumental Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Color Family: Reds VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Monumental, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16