Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Monumental Semi-gloss Latex Interior Paint
  • Zoro #: G0004975
  • Mfr #: 0000Z0681-20
$218.82
  • Coverage: 400 sq. ft./gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color: Monumental
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0004975
  • Mfr #: 0000Z0681-20
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Color: Monumental Min. Application Temp.: 50 Degrees F
Item: Interior Paint Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Finish: Semi-gloss Color Family: Reds
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Base Type: Latex
VOC Content: Less than 50g/L Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Monumental, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20