Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mood Beige Semi-gloss Latex Interior Paint

  • Zoro #: G0059340
  • Mfr #: 0000Z0683-16

$48.25

  • Size: 1 gal.
  • Paint Base Type: Latex
  • Color Family: Beiges
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059340
  • Mfr #: 0000Z0683-16
Size: 1 gal. Paint Base Type: Latex
Color Family: Beiges Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Mood Beige
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Mood Beige, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0683-16