Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moon Goddess Eggshell Latex Interior Paint

  • Zoro #: G0031575
  • Mfr #: 0000Z0380-16

$43.95

  • Color Family: Yellows
  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031575
  • Mfr #: 0000Z0380-16
Color Family: Yellows Dry Time Recoat: 4 hr.
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Cleanup: Soap and Water
Item: Interior Paint Color: Moon Goddess
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Moon Goddess, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16