Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moonlit Stroll Satin Latex Interior Paint

  • Zoro #: G0048210
  • Mfr #: 0000Z0583-16

$47.90

  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0048210
  • Mfr #: 0000Z0583-16
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Color Family: Blues
Dry Time: 1 hr. Finish: Satin
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Color: Moonlit Stroll Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Moonlit Stroll, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16