Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. More Than Pink Satin Latex Interior Paint

  • Zoro #: G0045313
  • Mfr #: 0000Z0583-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
  • Color: More Than Pink
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045313
  • Mfr #: 0000Z0583-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Color: More Than Pink Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Item: Interior Paint Paint Base Type: Latex
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Pinks
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color More Than Pink, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16