Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moss Green Semi-gloss Latex Interior Paint

  • Zoro #: G0067564
  • Mfr #: 0000Z0680-16

$48.22

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Moss Green
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067564
  • Mfr #: 0000Z0680-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Moss Green
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Item: Interior Paint Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Moss Green, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16