Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mountain Ash Eggshell Latex Interior Paint
  • Zoro #: G0032564
  • Mfr #: 0000Z0381-16
$43.92
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032564
  • Mfr #: 0000Z0381-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Item: Interior Paint
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Base Type: Latex
Dry Time: 1 hr. Finish: Eggshell
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Color: Mountain Ash Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Mountain Ash, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16