Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Mt. Ranier Semi-gloss Latex Interior Paint

  • Zoro #: G0060722
  • Mfr #: 0000Z0680-20

$218.82

  • Color: Mt. Ranier
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060722
  • Mfr #: 0000Z0680-20
Color: Mt. Ranier Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Grays Item: Interior Paint
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Finish: Semi-gloss Size: 5 gal.
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mt. Ranier, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20