Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Musk Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0065099
  • Mfr #: 0000Z0681-20

$218.82

  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065099
  • Mfr #: 0000Z0681-20
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Item: Interior Paint Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Finish: Semi-gloss Color: Musk Rose
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Color Family: Browns
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Musk Rose, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20