Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Nectarine Juice Flat Latex Interior Paint
  • Zoro #: G0016351
  • Mfr #: 0000Z0283-16
$42.40
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016351
  • Mfr #: 0000Z0283-16
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
Color: Nectarine Juice Color Family: Oranges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Size: 1 gal. Base Type: Latex
Item: Interior Paint Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Nectarine Juice, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16