Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nectarine Juice Satin Latex Interior Paint

  • Zoro #: G0045219
  • Mfr #: 0000Z0583-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Nectarine Juice
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045219
  • Mfr #: 0000Z0583-16
Green Certification or Other Recognition: GREENGUARD Gold Color: Nectarine Juice
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Satin Dry Time: 1 hr.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Base Type: Latex Color Family: Oranges
Size: 1 gal. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Nectarine Juice, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16