Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Nesika Bay Semi-gloss Latex Interior Paint

  • Zoro #: G0064195
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064195
  • Mfr #: 0000Z0681-20
Paint Base Type: Latex Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Color Family: Greens
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Size: 5 gal.
Item: Interior Paint Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Color: Nesika Bay
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nesika Bay, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20