Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Northern Green Satin Latex Interior Paint

  • Zoro #: G0055655
  • Mfr #: 0000Z0581-20

$214.68

  • Standards: GREENGUARD Gold Certified
  • Size: 5 gal.
  • Color: Northern Green
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055655
  • Mfr #: 0000Z0581-20
Standards: GREENGUARD Gold Certified Size: 5 gal.
Color: Northern Green Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Item: Interior Paint
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Greens
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Northern Green, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20