Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Northern Star Eggshell Latex Interior Paint
  • Zoro #: G0003855
  • Mfr #: 0000Z0383-16
$43.92
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0003855
  • Mfr #: 0000Z0383-16
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Color: Northern Star Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Color Family: Grays Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Northern Star, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16