Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nude Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0057685
  • Mfr #: 0000Z0681-16

$48.25

  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057685
  • Mfr #: 0000Z0681-16
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Oranges
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Paint Base Type: Latex Size: 1 gal.
Color: Nude Rose VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Base Type: Latex
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Nude Rose, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16