Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nurturing Semi-gloss Latex Interior Paint

  • Zoro #: G0057450
  • Mfr #: 0000Z0681-16

$48.25

  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057450
  • Mfr #: 0000Z0681-16
Base Type: Latex Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Finish: Semi-gloss Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Greens
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Color: Nurturing Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nurturing, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-16