Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Nurturing Semi-gloss Latex Interior Paint

  • Zoro #: G0064055
  • Mfr #: 0000Z0681-20

$218.82

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
  • Color Family: Greens
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064055
  • Mfr #: 0000Z0681-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Color Family: Greens Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Size: 5 gal.
Item: Interior Paint Color: Nurturing
Finish: Semi-gloss Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nurturing, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20