Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Oat Grass Semi-gloss Latex Interior Paint

  • Zoro #: G0058500
  • Mfr #: 0000Z0681-16

$48.25

  • Color Family: Blues
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058500
  • Mfr #: 0000Z0681-16
Color Family: Blues Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Finish: Semi-gloss
Color: Oat Grass For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Base Type: Latex Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Oat Grass, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16