Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Oat Grass Semi-gloss Latex Interior Paint

  • Zoro #: G0065010
  • Mfr #: 0000Z0681-20

$218.82

  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065010
  • Mfr #: 0000Z0681-20
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Size: 5 gal.
Paint Base Type: Latex Color Family: Blues
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Item: Interior Paint
Finish: Semi-gloss Color: Oat Grass
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Oat Grass, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20