Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. October Sky Semi-gloss Latex Interior Paint

  • Zoro #: G0059812
  • Mfr #: 0000Z0680-20

$218.82

  • Item: Interior Paint
  • Finish: Semi-gloss
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059812
  • Mfr #: 0000Z0680-20
Item: Interior Paint Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Color: October Sky Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blues
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Size: 5 gal. Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color October Sky, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20