Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Old Linen Semi-gloss Latex Interior Paint

  • Zoro #: G0057730
  • Mfr #: 0000Z0681-16

$48.25

  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057730
  • Mfr #: 0000Z0681-16
Base Type: Latex Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Color: Old Linen
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Old Linen, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16