Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Old Linen Semi-gloss Latex Interior Paint

  • Zoro #: G0064240
  • Mfr #: 0000Z0681-20

$218.82

  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064240
  • Mfr #: 0000Z0681-20
Item: Interior Paint Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color: Old Linen Paint Base Type: Latex
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Yellows
Size: 5 gal. Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Old Linen, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20