Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Olde Time Taffy Satin Latex Interior Paint

  • Zoro #: G0004065
  • Mfr #: 0000Z0583-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: GREENGUARD Gold Certified
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004065
  • Mfr #: 0000Z0583-16
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Color: Olde Time Taffy
Color Family: Reds Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Base Type: Latex Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Olde Time Taffy, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16