Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Olive Bark Semi-gloss Latex Interior Paint

  • Zoro #: G0059331
  • Mfr #: 0000Z0683-16

$48.25

  • Application Method: Brush, Roll, Spray
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Olive Bark
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059331
  • Mfr #: 0000Z0683-16
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Olive Bark Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Item: Interior Paint Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Finish: Semi-gloss Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Cleanup: Soap and Water Color Family: Grays
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Olive Bark, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16