Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Olive Shadow Semi-gloss Latex Interior Paint

  • Zoro #: G0059359
  • Mfr #: 0000Z0683-16

$48.22

  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059359
  • Mfr #: 0000Z0683-16
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Color: Olive Shadow
Item: Interior Paint Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Olive Shadow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16