Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Orange Bead Semi-gloss Latex Interior Paint

  • Zoro #: G0050581
  • Mfr #: 0000Z0683-16

$48.25

  • VOC Content: Less than 50g/L
  • Size: 1 gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050581
  • Mfr #: 0000Z0683-16
VOC Content: Less than 50g/L Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Color Family: Oranges
Paint Base Type: Latex Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Color: Orange Bead Dry Time: 1 hr.
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Orange Bead, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16