Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Orange Ice Semi-gloss Latex Interior Paint

  • Zoro #: G0057615
  • Mfr #: 0000Z0681-16

$48.25

  • Finish: Semi-gloss
  • Color Family: Oranges
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057615
  • Mfr #: 0000Z0681-16
Finish: Semi-gloss Color Family: Oranges
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color: Orange Ice Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Base Type: Latex
Size: 1 gal. Paint Base Type: Latex
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Orange Ice, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16