Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Orange Ice Semi-gloss Latex Interior Paint

  • Zoro #: G0064329
  • Mfr #: 0000Z0681-20

$218.82

  • Size: 5 gal.
  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064329
  • Mfr #: 0000Z0681-20
Size: 5 gal. Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Color: Orange Ice For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Finish: Semi-gloss
Base Type: Latex Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Color Family: Oranges Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Orange Ice, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20